Learn More
MSC Jet Utility Cart, Resin, 45 in Long, 25 in Wide, 500 lb Capacity
Supplier: MSC 10338663
This utility cart is constructed from durable resin, offering a reliable solution for transporting items. It features a generous 500 lb load capacity and rubber wheels for smooth mobility, making it suitable for various industrial and laboratory settings.
- Made from durable resin
- Measures 45 in long by 25 in wide
- Load capacity of 500 lb
- Gray finish
- Equipped with rubber wheels
- Height of 29.75 in
- Distance between shelves is 20 in
- Includes two shelves
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.