Learn More
Waters Corp Ketoprofen Standard, 3 g, Solid, Reference
Supplier: Waters Corp 186008095
Ketoprofen is a single component standard used to assess the reproducibility of ACQUITY UPC2 System or SFC system, and to verify instrument performance. This standard is provided in a 60 mL glass bottle.
- Single component standard
- Used to assess reproducibility of ACQUITY UPC2 System or SFC system
- Verifies instrument performance
- Provided in a 60 mL glass bottle
- Detection method: UV
- Formulation: Solid
- Storage condition: Room temperature
- System type: SFC/UPC2
- Shelf life: 24 months
- Shipping condition: Ambient
- Mass: 3 g
- Type: Reference
- Application: System performance
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.