Learn More
Phenomenex Inc Phenomenex Kinetex Column, C18, 2.6 μm, 100 x 4.6 mm
Supplier: Phenomenex Inc 00D4462EO
This 2.6 μm C18 LC column is a core-shell reversed-phase column engineered for high-efficiency separations of small molecules. It balances high chromatographic performance with moderate system backpressure, enabling faster analyses and improved peak shape for routine and method development applications.
- Particle size: 2.6 μm core-shell particles for high efficiency.
- Stationary phase: C18 reversed-phase chemistry for hydrophobic retention.
- Pore size: 100 Å, suitable for small-molecule analyses.
- Dimensions: 100 mm x 4.6 mm analytical scale column.
- Carbon load: 12% (effective) to modulate retention and selectivity.
- Technique: HPLC, reversed-phase separations with improved peak shape.
Description
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.