Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Olfa Knife Blades, Snap Knife, Steel, 18 mm, 50 Pc

Supplier:  MSC 32993750

Encompass

Olfa snap knife blades are made from steel, designed for general-purpose cutting tasks. These sharp point, snap-off blades feature eight segments for extended use and are compatible with L-1, L-2, and 9046 knife handles.

  • Snap knife blade type
  • Steel construction
  • Sharp point for precise cuts
  • Blade width is 18 mm
  • Eight segments per blade
  • Snap-off style
  • Overall length is 100 mm
  • Eight cut edges
  • Pack contains 50 pieces

Catalog No. 50-224-1226


May include imposed supplier surcharges.
Add to Cart
This item is not returnable. View return policy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.