Learn More
Waters Corp ACQUITY UPLC M-Class Column, 100 Å, 1.8 μm, 150 μm X 100 mm
Supplier: Waters Corp 186008009
ACQUITY UPLC M-Class Columns are designed for optimal performance in nano- to micro-scale liquid chromatographic separation, offering high sensitivity, resolution, and reproducibility for biomarker discovery, protein identification, and characterization. They feature novel frit technology to withstand 15000 psi operating pressure. This product uses HSS (High Strength Silica) Technology with 100Å pore, C18, 1.8μm particles and T3 bonding for polar compound retention and aqueous mobile phase compatibility.
- Chemistry: C18
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Maximum pressure: 15000 psi (1034 Bar)
- Particle size: 1.8 μm
- Pore size: 100 Å
- Inner diameter: 150 μm
- Length: 100 mm
- Bonding technology: T3
- Particle technology: HSS
- Endfitting type: Valco(male)|360μm Open
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.