Learn More
MSC Milwaukee Tool M18 Fuel Dual Battery Backpack Blower Kit, 650 CFM, 155 MPH, 62 dB
Supplier: MSC 66585837
This dual battery backpack blower delivers force superior to a 60cc gas blower for outdoor professionals. Its brushless motor provides 650 CFM, 155 MPH, and 20.5 Newtons of blowing force, reaching full throttle quickly. It operates with two batteries and has terminals for two more for extended runtime.
- Brushless motor delivers 650 CFM and 155 MPH
- Higher blowing force than 60cc gas blowers, with low 62 dB(A) noise
- Reaches full throttle in under one second
- Adjustable harness for comfort
- Operates on two batteries; uses up to four for extended runtime
- Variable speed control for optimized performance
- No gas headaches: no pull start, low noise, no emissions, less vibration
- System compatible with intelligent communication
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.