Learn More
Instech One Channel Rat Vascular Access Button™ Tether Kit

Supplier: Instech KVABR1T/22ME01
The Instech KVABR1T/22-ME01 is a one-channel Vascular Access Button™ kit for rats, providing a streamlined, closed-system solution for surgical implantation. It features a 22-gauge (22ga) button with a brown-coded port and a 1 in (2.54 cm) surgical-grade felt disk for stable tissue ingrowth. The kit includes a 12 in (30.5 cm) stainless steel spring tether to protect fluid lines during continuous infusion or automated sampling with the ABS2™ system. This low-profile system weighs only 2g and is optimized for use with 3Fr polyurethane catheters to maintain long-term patency.
Features
- Connector Gauge: 22ga
- Felt Diameter: 1 in (2.54 cm)
- Tether Length: 12 in (30.5 cm)
- Port Dead Volume: 4 µL
- Compatibility: 3Fr Catheters
- System Integration: VAB™ and ABS2™ compatible
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.