Learn More
MSC Mahr Digital Electronic Drop Indicator, 1.00 mm Max, Flat Back, IP54
Supplier: MSC 12489605
This digital electronic drop indicator provides precise measurements with a maximum range of 1.00 mm. Designed for versatility, it features a flat back for easy mounting and boasts an IP54 rating, ensuring protection against dust and splashing water. It is an ideal tool for applications requiring accurate and reliable digital gauging.
- Provides accurate digital measurements.
- Offers a maximum measurement range of 1.00 mm (0.0400 decimal inch).
- Features a flat back design for ease of integration.
- Protected against dust and splashing water with an IP54 rating.
- Includes selectable units of measure (inch and metric).
- Operates with a measuring force between 0.80 and 1.10 N.
- Comes with battery and instruction manual.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.