Learn More
MSC Mailing Tube, 3 x 24 in, Round, Kraft, 24/Pk.
Supplier: MSC 39552690
Kraft mailing tubes provide an economical solution for securely storing or shipping oversized documents, posters, blueprints, artwork, and hard goods. They feature a strong, 3-ply spiral wound construction that protects contents from damage. These rigid tubes resist tearing, bending, and crushing. Tubes are securely sealed with included white plastic end caps and are reusable and recyclable.
- Kraft mailing tubes
- Length: 24 in
- Diameter: 3 in
- Round shape
- Kraft color
- End cap closure style
- End caps included
- One wall construction
- Made in the United States
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.