Learn More
Formulatrix MANTIS CHIP-SILICONE LV 6/PK

Supplier: Formulatrix 233581
- Chip type: Low Volume (LV) Silicone
- Diaphragm volumes: 0.1 µL and 0.5 µL
- Pack quantity: 6 chips
- Input tubing: 6 pieces, Molecular Grade
- Sterility: Molecular Grade, Sterile
- RNase status: Tested free of RNase contamination
- RFID tag: Included
- Chip material: Polypropylene plastic
- Diaphragm material: Silicone
- Dispensing technology: Microfluidic, Non-contact, Positive Displacement
- Maximum dispense speed: 10 pulses/second
- Dead volume: 6 µL
- Minimum dispense volume: 0.1 µL
- Coefficient of variation (CV) spec: <3%
- Accuracy error spec (LD/SD): 10%
- Related chip lifetime: 1,000,000 cycles
- Fluid channel diameter: 0.25 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.