Learn More
Covaris Inc MANUAL DRY PULVERIZER

Supplier: Covaris Inc 500230
- Application: Cryofracturing flash-frozen samples
- Process type: Dry pulverization
- Method: Non-contact mechanical force
- Sample mass range: 15 mg to 1 g
- Sample capacity: Single tube
- Reproducibility: Highly reproducible
- Contamination risk: No cross-contamination
- Cleanup required: No cleanup required
- Compatible consumables: tissueTUBE TT05, tissueTUBE TT1, tissueTUBE TT2
- Associated accessories: CP01 cryoPREP Dry Pulverizer Accessories
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.