Learn More
Waters Corp Waters Corporation UPLC Method Development Kit, Reversed Phase, 2.1 mm, 100 mm
Supplier: Waters Corp 176002124
This Maximum Selectivity UPLC Method Development Kit comes with four columns. It includes three ACQUITY CSH columns and one ACQUITY UPLC HSS C18 SB column, designed for reversed-phase separation.
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 1.7 μm
- Endfitting type: Parker-style
- Pore size: 130 Å
- Format: Method Development Kit
- Surface area: 185
- System: UPLC, UHPLC
- Inner diameter: 2.1 mm
- Length: 100 mm
- eCord: Yes
- Product type: Column Kits
- Units per package: 4 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.