Learn More
MSC Cortech USA Meal Tray Delivery Cart, Insulated, Polyethylene, 1000 lb Capacity
Supplier: MSC 38196184
This meal tray delivery cart is a durable, one-piece insulated unit designed for high impact resistance and frequent use. It ensures maximum thermal retention with its insulated walls and easily removable sliding doors. Manufactured to ISO Quality Standards in the USA, it features high-quality non-marring casters for easy navigation and built-in wall bumpers.
- Accommodates trays up to 9 1/2 in x 14 1/2 in.
- Holds 108 X-Trays, 120 Rock 2.0 Trays, or 150 Rock Trays.
- Overall dimensions: 56 in L x 31 in W x 64 in H.
- Load capacity: 1000 lb.
- Weight: 250 lb.
- Material: Polyethylene.
- One-piece insulated sliding doors are easily removed for cleaning.
- High quality non-marring kingpin-less casters and push/pull handles for navigation.
- 3-year warranty on manufacturing defects.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.