Learn More
Memmert MEMMERT PMP29-230V PUMP MODULE

Supplier: Memmert PMP 29 230VOLT
- Compatibility: Memmert VO29 vacuum oven
- Pump type: Chemical-resistant diaphragm pump
- Variable speed: true
- Noise insulation: true
- Free-air capacity: 50 Nl/min (approx. 3.0 m³/h)
- Max vacuum: 2 mbar
- Connection: 10 mm ID
- Max ambient temperature: 40 °C
- Power: 230 VAC
- Frequency: 50/60 Hz
- Power consumption: 140 W
- Current consumption: 1.9 A
- Shipping weight: 33 kg
- Height: 60 cm
- Width: 55 cm
- Depth: 40 cm
- Energy savings: Up to 70%
- Warranty: 2 years
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.