Learn More
Brady™ MetaLabel™ Series Metallic, Non-Metal Labels, B-413
Used to identify property from components to finished products. Brady™ MetaLabel™ Series Metallic, Non-Metal Labels are made of Metallic, Non-Metal Polyester.
Supplier: Brady™ THT1241310
Description
- Available in various sizes
- Acrylic-based, industrial-strength adhesive for multiple applications
Specifications
| UL Recognised; cUL Recognised | |
| Acrylic, Permanent | |
| Light Gray | |
| Roll | |
| Single-side Printable | |
| Label | |
| Asset Tracking, General and Industrial Identificationentification, Rating Plates | |
| 16.81 mm | |
| -70°C | |
| 10000 Label(s) / Roll | |
| Rectangle | |
| 12.7 x 11.09 mm (W x H) | |
| -70°C to +110°C | |
| 0.086 mm | |
| 11.10 x 12.70 mm | |
| 0.5 in. | |
| 12.70 mm | |
| 11.09 mm |
| Thermal Transfer Printable Labels | |
| None | |
| Satin | |
| Polyester (B-480) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers | |
| 5 | |
| THT-12-413-10 | |
| 10,000/Pk. | |
| 12.70 mm (W) x 11.10 mm (H) | |
| -94°F to +230°F | |
| 0.0034 in. | |
| 13.64 mm | |
| 0.437 in. | |
| 12.70 mm | |
| 0.437 in. | |
| THT-12-413-10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.