Learn More
Brady™ Metalized, Solvent Resistant Matte Gray Polyester Label Tape for M6/M7 Printers
Metallized polyester labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.
Supplier: Brady™ M626428
Description
- Matte, light gray finish gives labels a rating and serial plate appearance
- Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
- UL approved, CSA accepted
- Service temperature of -40°C to 120°C (-40°F to 248°F)
- Made of B-428 polyester material
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| Gray | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Asset Tracking, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling | |
| No | |
| Rectangle | |
| -40°C to +120°C | |
| 0.122 mm | |
| 2.75 in. | |
| 31.75 mm | |
| M6-26-428 |
| Halogen-free (DIN VDE 0472 Part 815) | |
| None | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 100 Labels | |
| -40°F to +248°F | |
| 0.0047 in. | |
| 2.75 x 1.25 in. | |
| 1.25 in. | |
| 69.85 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.