Learn More
MSC Metro Extra Shelf, Polymer, 24 inch Deep, 47-3/4 inch OAL
Supplier: MSC 66688599
This extra shelf is designed for use with Metro Max I shelving systems. Constructed from durable polymer, it provides an additional storage surface, measuring approximately 24 inches deep and 47-3/4 inches in overall length.
- Designed as an extra shelf for modular shelving units.
- Compatible with Metro Max I shelving systems.
- Constructed from durable polymer material.
- Measures 47-3/4 inches overall length and 24 inches deep.
- Available in tan and blue color options.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.