Learn More
Chemglass Life Sciences Microplate, 96-Well Deep, 1.0 mL Wells, U-Bottom, Sterile

Supplier: Chemglass Life Sciences CLS3506S11
Deep 96-well sterile microplate with 1.0 mL capacity per well, U-bottom wells with a square well top. Designed for sample storage, tissue culture, and high-throughput workflows; compatible with multichannel pipettes and automated equipment.
- 96 wells
- 1.0 mL well capacity
- U-bottom wells with square well top
- Sterile
- Polypropylene (USP Class VI)
- Temperature range: -80°C to 120°C
- Autoclavable
- Rated to 3,000 g centrifugal force
- Packaging: case of 5 (CS5)
- Compatible with multichannel pipettes and automated equipment
- Conforms to SBS/ANSI format
- Non-pyrogenic, DNase/RNase free
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.