Learn More
Chemglass Life Sciences Chemglass microplate, 96-well deep U-bottom, 1.3 mL per well, non-sterile (CLS-3506-8)

Supplier: Chemglass Life Sciences CLS35068
Chemglass Life Sciences 96-well deep microplate with 1.3 mL capacity per well, U-bottom geometry, and a non-sterile finish. Constructed from USP grade class VI polypropylene, the plate is autoclavable and designed for compatibility with automated workflows and multichannel pipettes.
- 96 wells with 1.3 mL capacity per well.
- U-bottom wells for efficient mixing and sample recovery.
- Made from USP grade class VI polypropylene.
- Autoclavable; temperature range -80°C to 120°C.
- Centrifuge safe to 3000 g.
- Compatible with multichannel pipettes and automation; conforms to SBS/ANSI footprint.
- Alphanumeric well coding; optimized bottom design to minimize residual volume.
- Non-pyrogenic, DNase/RNase free; stackable for storage.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.