Learn More
Chemglass Life Sciences Microplate, 96-Well Deep, 2.2 mL Wells, V Conical Bottom, Sterile (CLS-3506-S16)

Supplier: Chemglass Life Sciences CLS3506S16
Deep 96-well microplate with 2.2 mL well capacity and V conical bottoms. Sterile and nestable, it is designed for sample storage, nucleic acid extraction, and integration with automated and multichannel pipetting systems.
- 96 wells, 2.2 mL per well.
- V conical bottom.
- Sterile packaging.
- Deep-well design suitable for storage and processing.
- Temperature range: -80°C to 120°C.
- Autoclavable.
- Centrifuge compatible up to 3,000 g.
- Alphanumeric well identification.
- SBS/ANSI footprint for automation compatibility.
- Stackable and nestable design.
- Non-pyrogenic and DNase/RNase free.
- Pack quantity: 5 per case (CS5).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.