Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Swiss Line Mini Tweezer Style M2, M: 8 mm Width
SDP

Supplier:  Electron Microscopy Sciences 78325M2

Encompass_Preferred


OAL: 70 mm
Width: 8 mm
Gap: 1.5 mm
Tip length: 22 mm

Catalog No. 50-193-0582


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.