Learn More
MSC Vermont Gage Plug Gage, Class ZZ, Minus, 0.3190 in., 1 ea
Supplier: MSC 84594084
This Class ZZ Minus plug and pin gage is designed for precision inspection and measurement applications. It features a 0.3190 in. diameter and an overall length of 2 in., making it suitable for setting micrometers, verniers, and other measuring devices. The gage is manufactured from 52100 tool steel for durability and is finished with black oxide.
- Class ZZ tolerance of -0.0002 in./+0.0000 in.
- Hardness rated at 60/65 Rc
- Surface finish of 10 microinch or better
- Roundness within 0.0001 in.
- Includes certificate of accuracy with NIST traceability
- Size and direction of tolerance clearly marked
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.