Learn More
MSC Mitutoyo Disc Micrometer, 1-2 in Range, 0.001 in Graduation, Ratchet Thimble
Supplier: MSC 06233852
Mitutoyo Series 123 Disc Micrometers are precision mechanical instruments, ideal for accurate thickness measurements of objects like gear teeth and paper. They offer a 1-2 inch measuring range with 0.001 inch graduation, ensuring reliable readings through a consistent measuring force ratchet stop thimble.
- Measures 1-2 inch with 0.001 inch graduation.
- Accuracy of 0.0002 "
- Ratchet stop thimble for consistent force.
- Mechanical operation, rotating spindle, and data output.
- Durable steel anvil and spindle with satin chrome finish.
- Disc diameter: 0.787 inch (20 mm).
- IP65 water resistance.
- Includes protective plastic case.
- Manufactured in Japan.
- Flatness: 0.00004 inch; Parallelism: 0.0002 "
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.