Learn More
MSC Mitutoyo Electronic Caliper, 150 mm, 6 in, 0.01 mm Resolution, Stainless Steel
Supplier: MSC 92483163
This electronic caliper provides precise measurements for scientific and laboratory tasks. Constructed from hardened stainless steel, it offers durability and corrosion resistance. It features a 0-150 mm (0-6 in) measuring range, 0.01 mm (0.0005 in) resolution, and is suitable for depth, inside, outside, and step measurements. It includes a rod depth bar, battery, and case.
- Maximum measurement: 150 mm (6 in)
- Resolution: 0.01 mm (0.0005 in)
- Accuracy: ±0.02 mm (±0.0010 in)
- Material: Stainless steel
- Jaw type: Knife-Edge
- Power source: SR44 silver oxide battery
- Includes inside diameter jaws and depth measurement rod
- Built-in ABS scale for origin-setting retention
- Long-life battery (approx. 5 years)
- Smooth slider movement due to high quality guide surface finish
- No measurement data output port
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.