Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Electronic Caliper, 200 mm, 8 in, Stainless Steel, Carbide-Tipped Jaws

Supplier:  MSC 69882983

Encompass

This electronic caliper provides precise measurements up to 200 mm or 8 inches. Made from hardened stainless steel with carbide-tipped jaws, it ensures durability and accuracy for various applications like inside, outside, step, and depth measurements. It operates on a silver oxide battery and is part of the ABSOLUTE Digimatic series.

  • Maximum measurement of 200 mm (8 in).
  • High precision with ±0.0005 in / ±0.0100 mm resolution.
  • Reliable accuracy of ±0.0010 in / ±0.02 mm.
  • Durable stainless steel construction.
  • Wear-resistant carbide-tipped jaws.
  • Includes inside diameter jaws.
  • Equipped with a depth measurement rod.
  • Comes with a battery and protective case.
  • Suitable for inside, outside, step, and depth measurements.

Catalog No. 50-005-31003


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.