Learn More
MSC Mitutoyo Thickness Gage, 0-12 mm, 0.01 mm Resolution, Digimatic
Supplier: MSC 31401888
This electronic thickness gage provides precise measurements within a 0-12 mm range, featuring a 0.01 mm resolution. It incorporates Digimatic technology for reliable digital output and includes a grip handle for ease of use. Designed for durability, it is corrosion-resistant and offers an absolute linear scale with origin reset functionality. The gage also boasts a waterproof data output connector for SPC capabilities.
- Accurate measurement from 0 to 12 mm.
- High resolution of 0.01 mm.
- Digimatic technology for digital data output.
- Grip handle for comfortable operation.
- Corrosion-resistant construction.
- Unlimited response for efficient use.
- Absolute (ABS) linear scale.
- Origin reset capability.
- Waterproof data output connector with SPC capabilities.
- Measuring force of 1.50 N.
- Ceramic anvil face material.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.