Learn More
MSC Scott Towel Dispenser, Manual, White, 16.44 in H, 12.66 in W, 9.18 in D
Supplier: MSC 53223418
This manual hard roll towel dispenser is designed for use with blue core roll towels. It features a white color and has dimensions of 12.66 in wide, 16.44 in high, and 9.18 in deep. This dispenser operates manually, providing a reliable solution for towel dispensing.
- Manual style
- White color
- Height: 16.44 in
- Width: 12.66 in
- Depth: 9.18 in
- Designed for use with roll towels
- Suitable for blue core roll towels
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.