Learn More
Electron Microscopy Sciences Dri-Bath™ Modular Blocks for 6 mm Test Tubes, 30 Wells

Supplier: Electron Microscopy Sciences 6312401
These versatile soild aluminum blocks have an anondized coating that resists the harshest environments. Provide maximum heat retention. All blocks include thermometer well for easily measuring block temperature. Fit all our Modular Block Dri-Baths.
Tube size: 6 mm
Wells: 30
Max tube size: 6.5 mm
Well volume: 0.6 mL
Well Depth: 48 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.