Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Blade Point Contact Point, Carbide Tipped, 1 mm, 1 ea

Supplier:  MSC 71350094

Encompass

This carbide-tipped blade contact point is designed for precision measurements, particularly on convex surfaces and areas with shallow grooves. It features a durable construction and is engineered for high performance in industrial applications.

  • Blade dimensions: 2.5 mm length, 4 mm width, and 1 mm thickness
  • Body length: 10 mm
  • Thread size: M2.5 x 0.45 x 5 mm
  • Constructed with a carbide tip for long-lasting use
  • Suitable for measuring convex surfaces and shallow grooves

Catalog No. 50-005-13076


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.