Learn More
MSC Tape Logic Tape Dispenser, 2 in, Multi-Roll, Manual, 1 ea
Supplier: MSC 39559422
This tape dispenser is designed for desktop or table use, accommodating multiple rolls of 2 inch wide tape. Constructed from metal, it offers manual operation and allows for an unlimited dispensed tape length.
- Multi-roll style for convenience
- Suitable for table or desk mounting
- Accommodates tape with a 3 in core diameter
- Supports tape rolls up to 2 in wide
- Manual operation for ease of use
- Durable metal construction
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.