Learn More
Brady™ Multipurpose Matte Polypropylene Label Tape for M7 Printers
The economical polypropylene tape is the ideal label tape for your everyday labeling needs.
Supplier: Brady™ M7C2000529
Description
- Ideal for use indoors on smooth, flat surfaces
- Cost effective label
- Service temperature of -40°C to 100°C (-40°F to 212°F)
- Not recommended for outdoor use
- Made of B-529 polypropylene material
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Facility Identification, General Identification, Safety Identification | |
| No | |
| Rectangle | |
| -40°C to +100°C | |
| 0.089 mm | |
| 50 ft. | |
| 2 in. | |
| M7C-2000-529 |
| ASTM D 523 | |
| None | |
| Gloss | |
| Polypropylene | |
| Thermal Transfer | |
| Non-sterile | |
| M710, BMP71 | |
| 50 ft. | |
| -40°F to +212°F | |
| 0.0035 in. | |
| 50 ft. x 2 in. | |
| 15.24 m | |
| 50.8 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.