Learn More
Brady™ Multipurpose Vinyl Label Tape for M6/M7 Printers
With availability in 12 colors, colored vinyl labels are ideal for product, component, rating plate and general identification where various color options is required.
Supplier: Brady™ M6C1000439
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Designed for use in ambient conditions with limited solvent exposure
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-439 vinyl material
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
| No | |
| Rectangle | |
| -70°C to +80°C | |
| 0.107 mm | |
| 50 ft. | |
| 1 in. | |
| M6C-1000-439 |
| ASTM D 1000, ASTM D 2979, ASTM G 155 | |
| None | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 50 ft. | |
| -94°F to +176°F | |
| 0.0042 in. | |
| 50 ft. x 1 in. | |
| 15.24 m | |
| 25.4 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.