Learn More
Electron Microscopy Sciences EMS Tweezers Style 74, 134 mm

Supplier: Electron Microscopy Sciences 7812774
These tweezers have Zirconia ceramic precision tips. The surface resistively is 10E12 ohm. Contamination free, high temperature (1000 degree C). Aluminum handles. Lightweight.
OAL: 134 mm
Tips: Ceramic tip length 40 mm, tip width 0.5 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.