Learn More
MSC Noga Indicator Positioner & Holder, Fine Adjustment, Magnetic Base, Articulated Arm
Supplier: MSC 06434013
This indicator positioner and holder features a fine adjustment mechanism and includes a magnetic base. It has an articulated arm with a 70 lb pull. The base has a rectangular shape with a length of 60.00 mm and a height of 32.00 mm. The arm length is 128.50 mm and its diameter is 8.00 mm. The overall length of the unit is 160.50 mm. It can clamp items up to 3/8 "
- Arm style: Articulated arm
- Base mount type: Magnetic
- Includes base: Yes
- Base shape: Rectangular
- Fine adjustment: Yes
- Magnetic pull: 70 lbs
- Arm length: 128.50 mm
- Arm diameter: 8.00 mm
- Overall length: 160.50 mm
- Base height: 32.00 mm
- Base length: 60.00 mm
- Clamping diameter: 3/8 inch
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.