Learn More
Waters Corp Waters Column, C8, 4 μm, 2.1 mm x 150 mm, 60 Å
Supplier: Waters Corp WAT052735
These C8 columns are general purpose, silica-based, reversed-phase columns utilizing 4 μm particle technology. They are designed to provide higher resolution, more efficient separations, and faster chromatography compared to 5 μm columns.
- C8 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range 2 to 8
- Maximum pressure 6000 psi (415 bar)
- Endcapped
- Medium silanol activity
- Spherical particle shape
- Particle size 4 μm
- Pore size 60 Å
- Column format
- Surface area 120
- HPLC system
- USP classification L7
- Inner diameter 2.1 mm
- Length 150 mm
- Carbon load 4%
- Units per package 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.