Learn More
Waters Corp Waters Corporation Column, Phenyl, 4 μm, 5 mm x 100 mm
Supplier: Waters Corp WAT010657
Nova-Pak HP Phenyl columns utilize 4 μm silica-based particle technology. The phenyl ligand is employed to achieve unique compound selectivity in reversed-phase applications.
- Chemistry: Phenyl
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Temperature limits: 45 °C
- Maximum pressure: 1500 psi (100 Bar)
- Endcapped: Yes
- Silanol activity: Medium
- Particle shape: Spherical
- Particle size: 4 μm
- Pore size: 60 Å
- Format: Radial-Pak Column
- Surface area: 120
- System: HPLC Preparative
- Technique: LC/MS, LC
- USP classification: L11
- Inner diameter: 5 mm
- Length: 100 mm
- Carbon load: 5%
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.