Learn More
MSC Tape Logic Label, Fluorescent Green, 1 x 1 in, 500/Roll
Supplier: MSC 39583836
These pre-printed inventory labels are designed to simplify inventory and quality control operations. Made from paper, they feature a fluorescent green color and pressure-sensitive permanent adhesive for easy application to various items.
- Compliance: simplify inventory and quality control operations
- Cost savings: avoid high minimum order quantities and long production lead-times
- Easy to use: peel-and-apply application with permanent adhesive
- Visibility: bright fluorescent green color and bold prints ensure compliance
- Material: paper construction
- Dimensions: 1 in overall length and 1 in overall width
- Versatility: suitable for multi-use applications
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.