Learn More
MSC UOFFICE Kraft Bubble Mailer, 14.25 x 20 in, 800 Pack
Supplier: MSC 39592100
This Kraft bubble mailer is designed for secure and cost-effective shipping of various items. It features a robust 52 lb golden Kraft paper exterior, coupled with a polyethylene bubble cushioning interior, providing protection against punctures and weather elements during transit.
- Tamper-evident seal
- Lightweight and durable construction
- Kraft paper exterior, 52 lb
- Polyethylene bubble cushioning interior
- Cost-effective for shipping
- Accommodates odd-shaped items
- Self-stick closure for easy sealing
- Facilitates quick labeling and stamping
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.