Learn More
Waters Corp Waters Online Column, Oasis MCX, 80Å Pore, 30 μm Particle
Supplier: Waters Corp 186002049
The Oasis MCX on-line column is engineered for robust, reproducible, and rapid on-line Solid Phase Extraction (SPE). It features a novel, mixed-mode polymeric sorbent to enhance selectivity and sensitivity when extracting basic compounds with cation-exchange groups. It is designed for use with compatible narrow-bore analytical columns and traditional HPLC column fittings.
- Engineered for robust, reproducible, and rapid on-line SPE.
- Features mixed-mode polymeric sorbent for enhanced selectivity.
- Optimized for extracting basic compounds with cation-exchange groups.
- Compatible with narrow-bore analytical columns.
- Chemistry: MCX.
- Separation mode: Mixed mode.
- pH range: 0 to 14.
- Particle size: 30 μm.
- Pore size: 80Å.
- Dimensions: 4.6 mm inner diameter, 20 mm length.
- Ion exchange capacity: 1 meq/gram.
- Units per package: 1.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.