Learn More
ATCC Oidiodendron maius Barron (ATCC 60377) - freeze-dried ampoule, strain DAOM 184108
Supplier: ATCC 60377
Oidiodendron maius Barron is an ericoid mycorrhizal fungus supplied as a freeze-dried culture in an ampoule containing viable cells (may include spores and mycelia). It is intended for laboratory propagation and study under appropriate biosafety conditions.
- Freeze-dried ampoule containing viable cells.
- Strain designation: DAOM 184108.
- Isolation source: Vaccinium corymbosum 'Blueray' (blueberry).
- Geographical isolation: Canada.
- Storage: 2°C to 8°C.
- Biosafety level: BSL 1.
- Morphology note: colonies grayish-brown after 7 days at 30°C; conidia 2.0-3.6 x 1.6-2.0 μm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.