Learn More
Opentrons Labworks Inc OPENTRONS 20UL REFILLS
Supplier: Opentrons Labworks Inc 99900011
- Volume range: 1 µL to 20 µL
- Tip type: Non-filtered
- Material: Polypropylene
- Color: Clear
- Purity standard: DNAse/RNAse free
- Contaminant free: Pyrogen free
- Protease status: Protease free
- Sterilization: E-beam irradiation
- Autoclavable: false
- Packaging type: Refills
- Tips per pack: 9,600 tips
- Refills per pack: 100 refills
- Compatibility: Opentrons OT-2 pipettes (GEN1 and GEN2 P10/P20)
- Optimized for: Opentrons OT-2 liquid handling robot
- Manufacturer: Opentrons Labworks Inc
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.