Learn More
MSC SPI Mechanical Outside Micrometer, 1 in, 0.0001 Graduation, 1 ea
Supplier: MSC 42416974
This mechanical outside micrometer is designed for precise external measurements, offering high accuracy and durability for various applications.
- Carbide tipped measuring face
- Painted steel frame
- Standards included above 0-1 in range/0-25 mm
- Ratchet stop thimble
- Spindle lock
- Short form calibration certificate included
- Furnished in fitted case
- Two year limited warranty
- Range of 1 in
- Graduation of 0.0001 in
- Accuracy of 0.0001 in
- Rotating spindle
- Solid carbide measuring face material
- Spindle diameter of 0.2500 in
- NIST traceability certification
- Satin chrome coating/finish
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.