Learn More
MSC BOX Partners Padded Mailers, 12 1/2 x 19 in, 50/Pk
Supplier: MSC 39578067
Padded mailers designed with fiber padding that expands to absorb shock and protect contents. These mailers are moisture and puncture resistant, eliminating the need for additional cushioning.
- Fiber padding absorbs shock and protects contents
- Moisture and puncture resistant
- No additional cushioning needed
- Self-seal closure with natural rubber adhesive on end flaps
- Attractive white appearance
- Size: 12-1/2 x 19 in.
- Made in the USA
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.