Learn More
MSC Georgia Pacific Paper Towel Roll, 1 Ply, Brown, 1,150 ft
Supplier: MSC 39915400
Georgia Pacific hard roll paper towels provide efficient and cost-effective hand drying. These 1-ply brown towels feature a generous 1,150 ft roll length, reducing dispenser refills. Suitable for high-traffic areas, they are compatible with specific automated and mechanical dispensers, promoting one-at-a-time use to minimize waste and cross-contamination. Each case includes 12 rolls.
- High-capacity 1,150 ft rolls reduce maintenance.
- 1-ply construction for effective hand drying.
- Brown color.
- Designed for one-at-a-time dispensing to prevent waste and germ transmission.
- Made with 50% post-consumer recycled fiber and 100% total recycled content.
- EPA CPG, FSC, Green Seal, and Processed Chlorine Free certified.
- Compatible with automated or mechanical paper towel dispensers.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.