Learn More
Accuflow Systems Saint-Gobain PharmaPure Pump Tubing, 5/16 in ID, 7/16 in OD
Supplier: Accuflow Systems AL242022
Saint-Gobain PharmaPure peristaltic pump tubing is an ultra-pure, low-spallation thermoplastic tubing engineered for pharmaceutical, biotechnology, and laboratory fluid transfer. It provides extended pump life versus silicone, low gas permeability, documented biocompatibility, and is autoclavable-suitable for sterile filling, media transfer, bioreactors, and diagnostic manufacturing.
- Low particulate spallation to minimize contamination risk.
- Thermoplastic elastomer construction, autoclavable, USP Class VI compatible.
- Tube ID 0.3125 in, OD 0.4375 in, wall 0.0625 in.
- Length 25 ft, minimum bend radius 1.5 in.
- Max suggested working pressure 13 psi at 73°F, 7 psi at 180°F.
- Vacuum rating 29.9 in Hg at 73°F, 10 in Hg at 180°F.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.