Learn More
Accuflow Systems Saint-Gobain PharmaPure Peristaltic Tubing, 3/8 in, 25 ft
Supplier: Accuflow Systems AL242029
Saint-Gobain PharmaPure low-spallation peristaltic pump tubing is engineered for pharmaceutical, biotechnology, and laboratory fluid transfer. It provides extended pump life with ultra-low particulate spallation and low gas permeability to protect sensitive fluids and reduce contamination risk.
- Low spallation peristaltic tubing designed for long pump life.
- 3/8 in inner diameter.
- 5/8 in outer diameter, 1/8 in wall thickness.
- 25 ft length, opaque white color.
- Maximum pressure: 19 psi at 23°C, 10 psi at 82°C.
- Sterilization: autoclavable; ethylene oxide; gamma irradiation (25 kGy).
- Typical applications: cell harvest, media processing, bioreactor process lines, aseptic filling.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.