Learn More
Foxx Life Sciences EZBiopure Platinum Cured Silicone Transparent Tubing, 25.4mm (1") ID X 28.75mm (1 1/8'") OD, 50FT
Supplier: Foxx Life Sciences PUR02540287050
EZBiopure Silicone Tubing is engineered for peristaltic pumps and fluid transfer in pharma and biotech applications. Its ultra-smooth bore prevents particle entrapment and ensures superior purity. Designed to meet global Food and Pharmaceutical standards.
Features
High Precision: PLC-controlled extrusion using NSF-51 certified platinum-cured silicone resin
Clean Production: Made and packaged in an ISO Class 7 cleanroom
Tight Tolerances: Laser-inspected for consistent dimensions
Compliant: Meets FDA 21 CFR, USP Class VI, USP Class 87, and ISO 10993
Clear & Odorless: Excellent transparency with no taste or odor
Biocompatible: Inert and safe for tissues and cells
Sterilizable: Compatible with autoclave, Ethylene Oxide, and gamma radiation
Certifications
USP Class VI Certificate
ISO 10993 Certificate
Phthalates / Bis Phenol / Plasticizer free Certification
TSE/BSE Free Certification
5 years Shelf Life
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.