Learn More
MSC HAZ Shipper Kit Liner, 6x12x12.75 in, 1 ea
Supplier: MSC 39594510
This shipper kit liner serves as a refill for foam shipper kits. With dimensions of 6 in. wide, 12 in. long, and 12-3/4 in. high, it is suitable for various packaging and shipping applications.
- Overall width: 6 in
- Overall length: 12 in
- Overall height: 12-3/4 in
- Package type: each
- Made in USA
- Cartons printed with mandatory warning information and 'this side up' arrows on two sides
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.