Learn More
MSC Pallet Cover Liner, 58 x 43 x 76 in, 50/Case
Supplier: MSC 39593942
These large, gusseted poly bags are designed to cover equipment and pallets, protecting large items from dirt and dust. They can also be used to line large cartons, shielding products from moisture. The clear poly material allows for easy visibility of the pallet contents.
- Large, gusseted poly bags
- Protects equipment and pallets from dirt and dust
- Shields products from moisture when lining cartons
- Pre-cut and perforated on a roll for easy use
- Clear poly for content visibility
- Dimensions: 58 in Wide x 43 in Long x 76 in High
- Features a 2 mil thickness
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.