Learn More
MSC Balax Thread Plug Gage, 3/8-32, Taperlock, Bright Finish, 1 ea.
Supplier: MSC 05382320
This thread gage GO member is designed for precise thread measurement with a 3/8-32 thread size. Constructed from high speed tool steel and hardened to 63-65 Rockwell, this gage ensures durability and consistent performance in industrial metrology applications.
- Thread size: 3/8-32
- Hardness: 63-65 Rockwell
- Finish: Bright
- Handle style: #2 Taperlock
- Thread length: 3/4 in.
- Overall length: 2 in.
- Neck length: 1-1/4 in.
- Single end type: GO
- Thread class: 2B and 3B
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.